Beli high pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  2. Makita high pressure air impact driver
    Mulai

    Rp14.999.900

    Makita high pressure air impact driver
    Deskripsi:
    "High pressure, high power" + soft impact for faster tightening & less air consumption.
    atribut:
    • Air Plug: High pressure type
    • Bit Size (mm): 6.35
    • Included Accessories: (+) Bit 2-65, Hex Wrench 4, Turbine Oil VG32, Plastic Case
    • Mass (kg): 1.1
    • Rotational speed (min -1 [times / min]): 0 to about 10000
    • Screw Tightening Capacity (mm), Wood screw: 150
    • Specification: For both stepless speed change and forward / reverse rotation
    • Suitable Hose Inner Dia. (DIAmm): 6.0 or more
    • Working Air Pressure (MPa [kgf/cm2]): 1.0~2.3[10~23]
  3. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  4. KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
    atribut:
    • Supply Voltage (V/Hz): 400/50 3Phase
    • Temperature (°C): min. 80 - max. 155 (for supply 12°C)
    • Connected Load (kW): 6
    • Connection Cable Length (m): 5
    • Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
    • Dimension (LxWxH) (mm): 1060x650x920
    • Flow Rate (L/hour): 300-800
    • Fuel Tank (L): 15
    • Working Pressure (Bar): 30-180
    • Working Pressure (MPa): 3-18
  5. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  6. LAVOR Boiler for High Pressure Cleaner (Boiler Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp22.999.900

    LAVOR Boiler for High Pressure Cleaner (Boiler Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Equipped with: Complete boilers for high-pressure cleaners.
    atribut:
    • Requested Power (W): 300
    • Power Supply (V-Hz): 230-50
    • Maximum Pressure (MPa): 20
    • Maximum Pressure (bar): 200
    • Maximum Pressure (psi): 2900
  7. LAKONI Self-Suction High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.099.900

    LAKONI Self-Suction High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Aksesoris:- 5 M High Pressure Hose- 3 M Suction Hose + Filter- Gun Set & Soap Nozzle- Inlet Connector & Filter
    atribut:
    • Voltage (V): 220
    • Power (kW): 0.55
    • Motor Type: Carbon Crush
    • Flow Rate (L/minute): 5.5
    • Maximum Pressure (bar): 100
  8. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  9. STARKE High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp829.900

    STARKE High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Aksesoris : - 1x High Pressure Hose - 1x Inlet Connector - 1x Gun Set - 1x Soap Bottle - Buku panduan
    atribut:
    • Motor Power (W): 650-1200
    • Power Voltage (V): 160-220 / 50Hz
    • Motor Type: Carbon Brush Motor
    • Dimensions (mm): 340x265x413
    • Max. Water Temperature (C): 50
    • Maximum Inlet Water Pressure (MPa): 1.2
    • Maximum Working Pressure (bar): 70
    • Water Flow (L/minute): 6.5
  10. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  11. SATA Li-ion Brushless High Pressure Clean
    Mulai

    Rp2.599.900

    SATA Li-ion Brushless High Pressure Clean
    atribut:
    • Battery Capacity: 2.0Ah
    • Maximum Flow (L/hour): 180
    • Rated Voltage (V): 18
    • Water Outlet Pressure (high) (bar): 30
    • Water Outlet Pressure (low) (bar): 6
  12. NILFISK Hose Pressure Washer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  13. Chubu High-Pressure Hose Commercial Wash Tube
    Mulai

    Rp7.199.900

    Chubu High-Pressure Hose Commercial Wash Tube
    Deskripsi:
    Extra-fine tube wash hose with integrated nozzle A professional tube wash hose that can be connected to a household Karcher K series gun.- Gun is sold separately. - Cannot be connected to washing machines other than Karcher.
    atribut:
    • Hose Outer Diameter (Φmm): 6.1
    • Hose Inner Diameter (Φmm): 3.6
    • Suitable Manufacturer: Karcher
    • Withstand Pressure (MPa): 15
    • Nozzle Outer Diameter (Φmm): 8
  14. SUPER INDUSTRIES Engine Type High Pressure Washer Machine
    Mulai

    Rp24.999.900

    SUPER INDUSTRIES Engine Type High Pressure Washer Machine
    atribut:
    • Discharge Water Rate (L/minute): 10
    • Engine: Air cooled 4 cycle inclined type OHC gasoline engine
    • Water Supply System: Self-priming type
    • Fuel Tank (L): 3.1
    • WxDxH (mm): 407x704x669
  15. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  16. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
  17. KARCHER Professional High Pressure Accessories (Aksesori Jet Cleaner)
    Mulai

    Rp7.499.900

    KARCHER Professional High Pressure Accessories (Aksesori Jet Cleaner)
    Deskripsi:
    Developed for retrofitting existing high-pressure cleaners from Karcher: EASY!Force conversion kit 2 with EASY!Force high-pressure gun, spray lance, high-pressure hose and necessary adapters.
    atribut:
    • Length Hose (m): 10
    • Part Number: 4.111-051.0
    • Spray Lance (mm): 1050
  18. NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
    atribut:
    • Motor Specification (rpm): 1450
Daftar Harga high pressure Terbaru October 2026
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp1.899.900
Makita high pressure air impact driverRp14.999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp729.900
KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp71.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
LAVOR Boiler for High Pressure Cleaner (Boiler Mesin Cuci Tekanan Tinggi)Rp22.999.900
LAKONI Self-Suction High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.099.900
Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)